Add More Items
View All Quick Selects
Below you can add an image for 'Single Phase Non Ventilated Totally Enclosed Dry Type Transformers 600V or Less' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dry Type Transformer, 240 X 480 V, 120/240 V, 1 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 13.03 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 28.61 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$226.51
Each
Dry Type Transformer, 240 X 480 V, 120/240 V, 2 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 6 In Overall Width, 13.78 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 6 LB
$344.71
Dry Type Transformer, 240 X 480 V, 120/240 V, 3 K Va Va Rating, Encapsulated Transformer, 8 In Overall Length, 7.69 In Overall Width, 14.25 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 64 LB
$624.15
Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 107 LB
$833.27
Dry Type Transformer, 240 X 480 V, 120/240 V, 7.5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 124 LB
Nacogdoches Availability: Out Of Stock
$1,228.83
Dry Type Transformer, 240 X 480 V, 120/240 V, 10 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 189 LB
$1,129.89
Dry Type Transformer, 240 X 480 V, 120/240 V, 15 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 210 LB
$1,481.62
Dry Type Transformer, 240 X 480 V, 120/240 V, 25 K Va Va Rating, Encapsulated Transformer, 14.12 In Overall Length, 25 In Overall Width, 20.2 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 385 LB
$3,248.77
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.25 Kva, Indoor-Outdoor, 3C
$406.74
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.5 Kva, Indoor-Outdoor, 3C
$227.85
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 58AP, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.75 Kva, Indoor-Outdoor, 3C
$236.42
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, 1.5 Kva, Al Windings, Frame: 67P, Indoor-Outdoor
$270.83
Dry Type Transformer, 240 X 480 V, 120/240 V, 0.5 K Va Va Rating, Encapsulated Transformer, 5.18 In Overall Length, 4.45 In Overall Width, 9.34 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 14 LB
$151.39
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
Total Availability: Out of Stock
$322.62
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1.5 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
$442.26
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV- 120 X 240V, Taps- None, SV- 12/24V, 115°C, .250 Kva, Al Windings, Frame- 57P, Indoor-Outdoor.
$198.23
Dry Type Transformer, 120 X 240 V, 12/24 V, 0.50 K Va Va Rating, Encapsulated Transformer, 5.18 In Overall Length, 4.45 In Overall Width, 9.34 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 15 LB
$248.73
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, .75 Kva, Al Windings, Frame: 58AP, Indoor-Outdoor.
$313.86
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 16/32V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
$332.61
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 68P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 2 Kva, Indoor-Outdoor, 3C
$589.82
20
Popularity
Default